Shop All Food Grade Lubricants
Quest
SLIDE OUT Dry Silicone Spray Food Grade, 20oz, 12PK
Mfr # 5380
Zoro # G010533496
product price: $94.69
/pk 12, $7.89/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest
- MFR # 5380
- Zoro # G010533496
- Country of Origin United States
- Category Food Grade Lubricants
Description
SLIDE OUT Dry Silicone Spray Food Grade is designed to lubricate equipment used in the packaging and processing industry. Slide Out leaves a non-staining, dry, pure silicone film to lubricate moving parts, reducing friction and wear.NSF H-1. The product is heat stable from -35 DegF to 300 DegF. Also formulated as a release agent on seals and gaskets of tank closures. Lubricates all sliding surfaces except those you wish to paint. Excellent on RV slideouts. Use on sticking metal, wood, rubber and plastic. Apply to cutting tables, conveyors, heat sealing equipment and slicing equipment. Waterproofs leather, canvas, rubber and chrome surfaces. Safe on all plastics. Contains no methylene chloride. Won't melt, freeze, gum or become rancid. Complies with FDA regulations. Concentrated formula. A little SLIDE OUT goes a long way. Reduces friction between moving parts even for metal-to-metal contact surfaces. Parts last longer. Clean, dry spray does not leave a sticky residue behind. Available in 12 - 20 oz cans/case, 11.5 oz net weight.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-11)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- SUPER LUBE H3 Direct Food Contact Multi Purpose Oil4 Oz. (60004)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- Quest Food Grade Lubricants