Shop All Cable Trays
Quest Mfg
Zinc M8 Flanged HEX Nut For Cable Tray
Mfr # CT0047-08-03
Zoro # G706582043
product price: $0.11
/ea
Sold in multiples of 72 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 0.5
- Height 0.25
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0047-08-03
- Zoro # G706582043
- UPC # 800118023157
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.5 |
Height | 0.25 |
Width | 0.5 |
Depth | 0.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Flanged Hex Nut for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required. Available in M8 and M10 sizes.
- •For use when Cable Tray Screws and Bolts are required
- •Zinc plated finish
- •Available in standard and Flanged Hex Nut design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- GROTE Pigtail, Clearance Marker, Ground Return (66982)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CMM-60)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- Quest Mfg Cable Trays