Shop All Cable Trays
Quest Mfg
Zinc M10 HEX Nut For Cable Tray
Mfr # CT0048-10-03
Zoro # G006582040
product price: $0.10
/ea
Sold in multiples of 84 for $8.40
$8.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 0.5
- Height 0.25
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0048-10-03
- Zoro # G006582040
- UPC # 800118023171
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.5 |
Height | 0.25 |
Width | 0.5 |
Depth | 0.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
M10 Hex Nut for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required.
- •For use when Cable Tray Screws and Bolts are required
- •Zinc plated finish
- •Available in standard and Flanged Hex Nut design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436NK)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- Quest Mfg Cable Trays