Shop All Cable Trays
Quest Mfg
Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc
Mfr # CT0508-03
Zoro # G306582047
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 60
- Height 2
- Width 8
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0508-03
- Zoro # G306582047
- UPC # 800118055769
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 60 |
Height | 2 |
Width | 8 |
Depth | 60 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Electro Zinc Plated for a professional look and long term durability. Cuts easily with bolt cutter for custom configurations and bolts together to any custom configuration. Available in 4ft., 5ft. and 10ft. Lengths and a full line of accessories are available to mount on the wall, from the ceiling or under the floor.
- •Electro-Plated Zinc Finish in 5ft & 10ft lengths, and 5ft lengths are UPS shippable!
- •Cut-Bend-Clamp for easy installation
- •Available in 4", 6", 8" and 12" widths
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- SQUARE D Molded Case Circuit Breaker, HDL Series 90A, 3 Pole, 600V AC (HDL36090)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPJ-9SP)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- Quest Mfg Cable Trays