Shop All Cable Trays
Quest Mfg
Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc
Mfr # CT0504-03
Zoro # G506580133
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 60
- Height 2
- Width 4
- For Use With Cable Tray & Cable Tray Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # CT0504-03
- Zoro # G506580133
- UPC # 800118055721
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 60 |
Height | 2 |
Width | 4 |
Depth | 60 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Electro Zinc Plated for a professional look and long term durability. Cuts easily with bolt cutter for custom configurations and bolts together to any custom configuration. Available in 4ft., 5ft. and 10ft. Lengths and a full line of accessories are available to mount on the wall, from the ceiling or under the floor.
- •Electro-Plated Zinc Finish in 5ft & 10ft lengths, and 5ft lengths are UPS shippable!
- •Cut-Bend-Clamp for easy installation
- •Available in 4", 6", 8" and 12" widths
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- Quest Mfg Cable Trays