Shop All Wall Mount Cabinets
Quest Mfg
Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 20"D, Black
Mfr # WM2019-09-02
Zoro # G906602404
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 21
- Depth of Cabinet 20
- Assembled/Unassembled Unassembled
- Height of Cabinet 19.5
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM2019-09-02
- Zoro # G906602404
- UPC # 800118020965
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 21 |
Depth of Cabinet | 20 |
Height of Cabinet | 19.5 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Net Weight | 47 |
Finish - Cabinets | Electro Static Powder Coat |
Description
Quest 200 Series Wall Mount Enclosures provide equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. Each includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in black powdercoat microfinish.
- •Wallmount Enclosure with Front & Side Door Access
- •Reversible Smoked Acrylic Locking Door
- •Fully Assembled and UPS Shippable
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Blue (SN2618-10BL)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- VESTIL Stackable Bar Cradle (CRAD-75)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 31"H x 21"W x 24"D, Black (WM3019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black (WM3019-20-02D)
- QUEST MFG Vented Mesh Wall Enclosure, Front/Side Access, 7U, 16"H x 21"W X 20"D, Black (WM2119-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 45"H x 21"W x 31"D, Black (WM3019-24-02D)
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- Quest Mfg Wall Mount Cabinets