Shop All Wall Mount Cabinets
Quest Mfg
Wall Enclosure, Front/Rear Access, 52"H x 21"W x 31"D, Black
Mfr # WM3019-28-02D
Zoro # G206602388
product price: $876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Width of Cabinet 20.5
- Depth of Cabinet 30.5
- Height of Cabinet 51.5
- Assembled/Unassembled Unassembled
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM3019-28-02D
- Zoro # G206602388
- UPC # 800118022648
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 20.5 |
Depth of Cabinet | 30.5 |
Height of Cabinet | 51.5 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Finish - Cabinets | Electro Static Powder Coat |
Net Weight | 126.2 |
Description
The 300 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS230BK)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- QUEST MFG Wall Enclosure, Front/Rear Access, 31"H x 21"W x 24"D, Black (WM3019-16-02)
- QUEST MFG Vented Mesh Wall Enclosure, Front/Side Access, 7U, 16"H x 21"W X 20"D, Black (WM2119-07-02)
- QUEST MFG Wall Enclosure, Front/Side Access, 16U, 32"H x 21"W x 20"D, Black (WM2019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 15"H x 21"W x 24"D, Black (WM3019-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- Quest Mfg Wall Mount Cabinets