Shop All Wall Mount Cabinets
Quest Mfg
Wall Enclosure, Front/Rear Access, 27"H x 21"W x 24"D, Black
Mfr # WM3019-14-02
Zoro # G106602464
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 20.5
- Depth of Cabinet 23.5
- Height of Cabinet 27
- Assembled/Unassembled Unassembled
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM3019-14-02
- Zoro # G106602464
- UPC # 800118021108
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 20.5 |
Depth of Cabinet | 23.5 |
Height of Cabinet | 27 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Net Weight | 64 |
Finish - Cabinets | Electro Static Powder Coat |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-9-GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035BL)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- QUEST MFG Wall Enclosure, Front/Rear Access, 15"H x 21"W x 24"D, Black (WM3019-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black (WM3019-20-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- QUEST MFG Wall Enclosure, Front/Side Access, 16U, 32"H x 21"W x 20"D, Black (WM2019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 45"H x 21"W x 31"D, Black (WM3019-24-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 31"H x 21"W x 24"D, Black (WM3019-16-02)
- SPACECAB Medicine Cabinet, 6-Shelf 26" x 16" (ZACA11)
- Quest Mfg Wall Mount Cabinets