Shop All Wall Mount Cabinets
Quest Mfg
Wall Enclosure, Front/Rear Access, 19"H x 21"W x 24"D, Black
Mfr # WM3019-09-02
Zoro # G906602398
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 20.5
- Depth of Cabinet 23.5
- Assembled/Unassembled Unassembled
- Height of Cabinet 18.5
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # WM3019-09-02
- Zoro # G906602398
- UPC # 800118021061
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 20.5 |
Depth of Cabinet | 23.5 |
Height of Cabinet | 18.5 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Net Weight | 49.3 |
Finish - Cabinets | Electro Static Powder Coat |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •Wallmount Enclosure with Front & Rear Door Access
- •Reversible Smoked Acrylic Locking Door
- •Fully Assembled and UPS Shippable
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- REV-A-SHELF Rev-A-Shelf Deluxe Slide Out Belt Rack for Custom Closet Systems (CBRSL-14-CR-1)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Black Matte (251BMC8)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Yellow Gloss (251BMC84)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 19-7/8x14-1/4x32-3/4, Gray (269877GY)
- Quest Mfg Wall Mount Cabinets