Shop All Wall Mount Cabinets
Quest Mfg
Wall Enclosure, Front/Rear Access, 15"H x 21"W x 24"D, Black
Mfr # WM3019-07-02
Zoro # G106602501
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 20.5
- Depth of Cabinet 23.5
- Assembled/Unassembled Unassembled
- Height of Cabinet 15
- Cabinet Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM3019-07-02
- Zoro # G106602501
- UPC # 800118021047
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 20.5 |
Depth of Cabinet | 23.5 |
Height of Cabinet | 15 |
Details
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Finish - Cabinets | Electro Static Powder Coat |
Net Weight | 46.7 |
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
- •Wallmount Enclosure with Front & Rear Door Access
- •Reversible Smoked Acrylic Locking Door
- •Fully Assembled and UPS Shippable
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- ECONOCO Outrigger Wall Unit (PSOR)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 18 in L (SSB463BL)
- QUEST MFG Wall Enclosure, Front/Side Access, 16U, 32"H x 21"W x 20"D, Black (WM2019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 45"H x 21"W x 31"D, Black (WM3019-24-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- QUEST MFG Vented Mesh Wall Enclosure, Front/Side Access, 7U, 16"H x 21"W X 20"D, Black (WM2119-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black (WM3019-20-02D)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- Quest Mfg Wall Mount Cabinets