Shop All Cable Supports
Quest Mfg
Vertical Large Finger Duct With Hinged Cover for Open Racks, 170-200 Cables, 22.5U, Black
Mfr # VF-04-200H
Zoro # G306597836
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Height 40.25
- Width 5
- For Use On Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VF-04-200H
- Zoro # G306597836
- UPC # 800118023492
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 40.25 |
Width | 5 |
Length | 6.5 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Vertical Finger-Duct Cable Managers organize networking cables on server racks. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LVGP Transformer 3KVA 240x480 to 120/240 (G003K1KF7A03)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- Quest Mfg Cable Supports