Shop All Cable Supports
Quest Mfg
Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black
Mfr # VF-04-240DH
Zoro # G506597827
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Width 5
- Height 40.25
- Length 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VF-04-240DH
- Zoro # G506597827
- UPC # 800118023508
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 5 |
Height | 40.25 |
Length | 11.9 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Vertical Finger-Duct Cable Managers organize networking cables on server racks. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22CUD32AA)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- Quest Mfg Cable Supports