Shop All Cable Supports
Quest Mfg
Vertical D-Ring Cable Manager, 25 Cables, 1U, Black
Mfr # VD-00-025
Zoro # G106582049
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use On Wall Mounts, Floor Enclosures
- Width 2
- Height 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VD-00-025
- Zoro # G106582049
- UPC # 800118053154
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 |
Height | 2.25 |
Length | 3.25 |
Details
Color | Black |
Material | Plastic |
For Use On | Wall Mounts, Floor Enclosures |
Description
These D-Ring Cable Managers are ideal for mounting on open frame racks, floor and wall enclosures, or directly onto drywall. They are extremely flexible and are available in 3 sizes to accommodate from 25, 34 or 70 cables.
- •To Organize your Network Cables in a Floor Enclosure
- •Ultra Flexible Nylon Single Ring Design
- •Holds up to 25 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPS-RK-250SP)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- IMPERIAL SUPPLIES Mega Fuse, PK10 (30RX03)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- Quest Mfg Cable Supports