Shop All Cable Supports
Quest Mfg
Vertical Cable Manager, 50 Cables per Side, 6' x 4" Rings , Black
Mfr # VC-06-050
Zoro # G106597821
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Width 2
- Length 4
- For Use On All Quest Manufacturing Asccessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VC-06-050
- Zoro # G106597821
- UPC # 800118020675
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 |
Length | 4 |
Height | 67 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | All Quest Manufacturing Asccessories |
Description
This Vertical Cable Manager was designed for use with Quest 6ft. & 7ft. floor enclosures. It is constructed of a steel mounting plate with high resistant nylon rings, has a cable capacity of up to 100 cables, 50 on each side, and comes complete with mounting hardware. These cable managers have a black microfinish to match our rack color.
- •To Organize your Network Cables in a Floor Enclosure
- •Dual-Sided Flexible Nylon Single Ring Design
- •Holds up to 50 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plate , 1.3" (JH-13-03)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- NVENT CADDY J-Hook, 2 in. 1/8 Thru 1/4 in. (CAT32HP24SM)
- Quest Mfg Cable Supports