Shop All Wall Mount Cabinets
Quest Mfg
Vented Mesh Wall Enclosure, Front/Side Access, 11U, 23"H x 21"W X 20"D, Black
Mfr # WM2119-11-02
Zoro # G506602460
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 21
- Depth of Cabinet 20
- Height of Cabinet 23
- Cabinet Color Black
- Material - Cabinets Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # WM2119-11-02
- Zoro # G506602460
- UPC # 800118023393
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 21 |
Depth of Cabinet | 20 |
Height of Cabinet | 23 |
Details
Cabinet Color | Black |
Material - Cabinets | Cold Rolled Steel |
Net Weight | 46 |
Finish - Cabinets | Electro Static Powder Coat |
Description
Quest’s Fully Vented Honeycomb Wall Mount Enclosures offer superior cross-ventilation and cooling. These enclosures are idea when mounting equipment that generate high heat. The enclosures provide equipment access through the reversible meshed front door, as well as through the removable meshed side panels. Our product includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- QUEST MFG Wall Enclosure, Front/Side Access, 16U, 32"H x 21"W x 20"D, Black (WM2019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 31"H x 21"W x 24"D, Black (WM3019-16-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 15"H x 21"W x 24"D, Black (WM3019-07-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 18.5"H x 21"W x 31"D, Black (WM3019-09-02D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 45"H x 21"W x 31"D, Black (WM3019-24-02D)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- Quest Mfg Wall Mount Cabinets