Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Mfg
Swing-Out Open Frame Wall Rack, 25U, 4' x 18"-26" x 26"D, Black
Mfr # SR1921-25-02
Zoro # G606602490
product price: $333.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Color Black
- Length 18 - 26
- For Use With All Quest Manufacturing Asccessories
- Width 21
- Depth 18 - 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SR1921-25-02
- Zoro # G606602490
- UPC # 800118023089
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 18 - 26 |
Width | 21 |
Depth | 18 - 26 |
Height | 49 |
Details
Color | Black |
For Use With | All Quest Manufacturing Asccessories |
Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Description
This 2-Post Swing-Out Wall Mount Rack offers a hinged swing-out design for convenience for easy access of the voice and data equipment mounted on these racks, and are designed to have an adjustable depth of between 18" and 26". They are constructed of quality aluminum and are tapped for #12-24 mounting screws. They have a professional looking black microfinish and come in a 12U, 18U and 25U.
- •Easy Rear Access Swing-Out Design
- •18"-26" Adjustable Depth
- •Dual Tapped #12-24 Rails
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- SWE-TECH 3C Cat5e Inline Junction Box, 110 Punch Down Type (FWT30X6-11100)
- PRIME-LINE Aluminum, Left-Hand, Louver Operator, International Single Pack (H 3617)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- PANDUIT Nk, 1pt, Sg, Flush Mnt Faceplate, L, Wh (NK1FWHY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- Quest Mfg Voice & Data Outlets, Boxes, Faceplates