Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Mfg
Swing-Out Open Frame Wall Rack, 20U, 3' x 18"D, Black
Mfr # SR1935-20-02
Zoro # G906602534
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18
- For Use With All Quest Manufacturing Asccessories
- Width 21
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SR1935-20-02
- Zoro # G906602534
- UPC # 800118020651
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 18 |
Width | 21 |
Depth | 18 |
Height | 40 |
Details
Color | Black |
For Use With | All Quest Manufacturing Asccessories |
Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Description
These 2-Post Swing-Out Wall Mount Racks offer a hinged swing-out design for convenience for easy access of the voice and data equipment mounted on these racks. They are constructed of quality aluminum and are tapped for #12-24 mounting screws. They have a professional looking black microfinish and are available in 40" and 49" heights, as well as in an 18" and 24" extended depths.
- •Easy Rear Access Swing-Out Design
- •20U Rack Mount Units
- •Dual Tapped #12-24 Rails
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- ALLEN TEL Flush Stainless Steel Faceplate with Coax F Coupler (ATBK-F-81)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- Quest Mfg Voice & Data Outlets, Boxes, Faceplates