Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Mfg
Swing-Out Open Frame Wall Rack, 18U, 3' x 18"-26" x 26"D, Black
Mfr # SR1921-18-02
Zoro # G206602470
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18 - 26
- For Use With All Quest Manufacturing Asccessories
- Width 21
- Depth 18 - 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SR1921-18-02
- Zoro # G206602470
- UPC # 800118023072
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 18 - 26 |
Width | 21 |
Depth | 18 - 26 |
Height | 37 |
Details
Color | Black |
For Use With | All Quest Manufacturing Asccessories |
Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Description
This 2-Post Swing-Out Wall Mount Rack offers a hinged swing-out design for convenience for easy access of the voice and data equipment mounted on these racks, and are designed to have an adjustable depth of between 18" and 26". They are constructed of quality aluminum and are tapped for #12-24 mounting screws. They have a professional looking black microfinish and come in a 12U, 18U and 25U.
- •Easy Rear Access Swing-Out Design
- •18"-26" Adjustable Depth
- •Dual Tapped #12-24 Rails
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- CB DISTRIBUTING 3.5 mm Single Gang Wall Plate with HDMI Pigtail Aluminum (ST729324)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- Quest Mfg Voice & Data Outlets, Boxes, Faceplates