Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Mfg
Swing-Out Open Frame Wall Rack, 12U, 2' x 18"-26" x 26"D, Black
Mfr # SR1921-12-02
Zoro # G206602487
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18 - 26
- For Use With All Quest Manufacturing Asccessories
- Width 21
- Depth 18 - 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SR1921-12-02
- Zoro # G206602487
- UPC # 800118022709
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 18 - 26 |
Width | 21 |
Depth | 18 - 26 |
Height | 20 |
Details
Color | Black |
For Use With | All Quest Manufacturing Asccessories |
Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Description
This 2-Post Swing-Out Wall Mount Rack offers a hinged swing-out design for convenience for easy access of the voice and data equipment mounted on these racks, and are designed to have an adjustable depth of between 18" and 26". They are constructed of quality aluminum and are tapped for #12-24 mounting screws. They have a professional looking black microfinish and come in a 12U, 18U and 25U.
- •Easy Rear Access Swing-Out Design
- •18"-26" Adjustable Depth
- •Dual Tapped #12-24 Rails
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- WESTWARD Welding Cable, 6 AWG, 25 ft., Red, Rubber (19YE22)
- MARINCO 7420Crs Marinco Weatherproof Cover W/Lift Lid (7420CRS)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Quest Mfg Voice & Data Outlets, Boxes, Faceplates