Shop All General Purpose Metal Shelving
Quest Mfg
Single-Sided Vented Cantilever Shelf, 1U, 19" x 18"D, Black
Mfr # ES0219-0218
Zoro # G006582026
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Width 19
- Overall Depth 18
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0219-0218
- Zoro # G006582026
- UPC # 800118021191
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3.5 |
Overall Width | 19 |
Overall Depth | 18 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
These Single-Sided Vented Shelves are commonly used in both open frame racks and floor enclosures. They are available in depths of 7" to 18". The vented design allows equipment heat to escape from the bottom of the shelf while maintaining the integrity of the shelves' weight capacity. These shelves come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Single-Sided Design
- •Vented for Better Airflow
- •Available in 1U, 2u & 3U sizes
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- B & K 34Plas DrumBar Valve (109-203)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- QUANTUM STORAGE SYSTEMS Shelf Push Handle 24" W, SS (PH24S)
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- NATIONAL HARDWARE 6-1/4 in. L Galvanized Steel Utility Storage Hook 10 lb. cap. , 2PK (N215-001)
- Quest Mfg General Purpose Metal Shelving