Shop All Cabinet Accessory
Quest Mfg
Single-Sided Vented Cantilever Shelf, 1U, 19" x 15"D, Black
Mfr # ES0219-0215
Zoro # G106580168
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Finish Electro Static Powder Coat
- For Use With Wall Mounts, Floor Enclosures
- Width 19
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0219-0215
- Zoro # G106580168
- UPC # 800118020071
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width | 19 |
Height | 3.5 |
Length | 15 |
Depth | 15 |
Details
Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Color | Black |
Description
These Single-Sided Vented Shelves are commonly used in both open frame racks and floor enclosures. They are available in depths of 7" to 18". The vented design allows equipment heat to escape from the bottom of the shelf while maintaining the integrity of the shelves' weight capacity. These shelves come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Single-Sided Design
- •Vented for Better Airflow
- •Available in 1U, 2u & 3U sizes
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5240 7.5A ATO/ATC Fuse (5240)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-O/B)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- Quest Mfg Cabinet Accessory