Shop All General Purpose Metal Shelving
Quest Mfg
Single-Sided Vented Cantilever Shelf, 1U, 19" x 12"D, Black
Mfr # ES0219-0112
Zoro # G106582018
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 19
- Overall Depth 12
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0219-0112
- Zoro # G106582018
- UPC # 800118021566
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1.75 |
Overall Width | 19 |
Overall Depth | 12 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
These Single-Sided Vented Shelves are commonly used in both open frame racks and floor enclosures. They are available in depths of 7" to 18". The vented design allows equipment heat to escape from the bottom of the shelf while maintaining the integrity of the shelves' weight capacity. These shelves come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Single-Sided Design
- •Vented for Better Airflow
- •Available in 1U, 2u & 3U sizes
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- DURAMAX Industrial Metal and Wood Storage Shelving (68060)
- LIDO DESIGNS SHELF/HANG ROD BRACKTCHR (LB-10-8150A)
- Quest Mfg General Purpose Metal Shelving