Shop All General Purpose Metal Shelving
Quest Mfg
Single-Sided Slide-Out Vented Shelf, 1U, 19" x 14"D, Black
Mfr # ES0419-0114
Zoro # G706582029
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 19
- Overall Depth 14
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0419-0114
- Zoro # G706582029
- UPC # 800118020125
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1.75 |
Overall Width | 19 |
Overall Depth | 14 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
This Lightweight Slide-Out Shelf is a 14" deep vented shelf designed for smaller loads. It is vented and ideal for use in the smaller 400 & 700 series enclosures. The shelf has an equipment weight capacity of up to 55 pounds, comes complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Slide-Out for easy access
- •Vented for Better Airflow
- •For use in small enclosures
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- TENNSCO Shop Desk, 34-1/2 x 53 x 29In, Medium Gray (SR-58 MED GRAY)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- Quest Mfg General Purpose Metal Shelving