Shop All General Purpose Metal Shelving
Quest Mfg
Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 7"D, Black
Mfr # ES0319-0107
Zoro # G406582015
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 19
- Overall Depth 7
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES0319-0107
- Zoro # G406582015
- UPC # 800118021597
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1.75 |
Overall Width | 19 |
Overall Depth | 7 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
These Single-Sided Non-Vented Shelves are the most commonly used non-vented shelves for use in both open frame racks and floor enclosures. They are available with depths of 7" - 15", and the non-vented design makes it ideal for an open rack installation where venting is not necessary. These shelves have an equipment weight capacity of up to 41 pounds, based on size of shelf, These shelves are also available in a vented version, and all come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Single-Sided Design
- •Non-Vented for Use in Open Frame Racks
- •Available in 1U, 2u & 3U sizes
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- RUBBERMAID Black/Gray Attached Lid Container, Plastic (RMAP080000)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- TOT MATE Wall Cubbie Storage Assembled (TM2410A.S2222)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- Quest Mfg General Purpose Metal Shelving