Shop All Magazine Racks
Quest Mfg
Quest Office Racks and Display, Black, 20"W x 21"D x 9"H
Mfr # SE0920-21-02
Zoro # G206602517
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 9
- Width 20
- Depth 21
- Finish Electro Static Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # SE0920-21-02
- Zoro # G206602517
- UPC # 800118021160
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 9 |
Width | 20 |
Depth | 21 |
Outside Length | 21 |
Details
Color | Black |
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
For Use With | All Quest Manufacturing Asccessories |
Description
These DVR Security Enclosures are designed for securing any equipment that needs to be inaccessible to any unauthorized personnel, such as video recorders, VHS recorders or any other equipment requiring a secure lock box. These boxes are available with a steel front door, or with a clear acrylic window for remote control access. If mounting on a wall is required, wall mount brackets are sold as an option (WB-SE-02).
- •Secures DVR and other Security Equiment
- •Vented Steel Front Door
- •Pre-Installed 80CFM Fan for Ventilation
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- BAXTON STUDIO Janette Contemporary Black and Gold Finished Metal Wall Clock (172-11306)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- THESIS Thesis Plush Textured Blanket (00113)
- SAFCO Rotary Floor Display (4139CH)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- CLASSROOM COMPLETE PRESS The Great Gatsby Literature Kit- Chad Ibbotson (CC2011)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products PB2C Pamphlet Holders 9 in.W X 2 in.D Literature Holders- Clear (PB2C)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- Quest Mfg Magazine Racks