Shop All Cable Trays
Quest Mfg
M8 Zinc Carriage Bolt For Cable Tray, 3/4"
Mfr # CT0049-820-03
Zoro # G406582046
Sold in multiples of 39 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 0.75
- Height 0.5
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0049-820-03
- Zoro # G406582046
- UPC # 800118023188
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.75 |
Height | 0.5 |
Width | 0.5 |
Depth | 0.75 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
3/4" M8 Zinc Carriage Bolt for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required.
- •For use when Cable Tray Screws and Bolts are required
- •Zinc plated finish
- •Available in standard and Flanged Hex Nut design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 20 Pack (SR-CASE-2150-5-WT)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- Quest Mfg Cable Trays