Shop All Cable Trays
Quest Mfg
M10 Zinc Flanged HEX Bolt For Cable Tray, 2-1/2"
Mfr # CT0050-1065-03
Zoro # G506582045
Sold in multiples of 11 for $8.14
$8.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 2.5
- Height 0.5
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0050-1065-03
- Zoro # G506582045
- UPC # 800118023201
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 2.5 |
Height | 0.5 |
Width | 0.5 |
Depth | 2.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
M10 Zinc Flanged Hex Bolt for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required.
- •For use when Cable Tray Screws and Bolts are required
- •Zinc plated finish
- •Available in standard and Flanged Hex Nut design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20490912)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CRS20I)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting (B3)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- Quest Mfg Cable Trays