Shop All Cable Supports
Quest Mfg
M10 Threaded Rod Couplers For Cable Tray, 1-1/2"
Mfr # CT0051-1040-03
Zoro # G406602447
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Carbon Steel
- For Use On Cable Tray & Cable Tray Accessories
- Width 0.75
- Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # CT0051-1040-03
- Zoro # G406602447
- UPC # 800118023218
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 0.75 |
Length | 1.5 |
Height | 0.75 |
Details
Color | Silver |
Material | Carbon Steel |
For Use On | Cable Tray & Cable Tray Accessories |
Description
11/2" M10 Threaded Rod Couplers for Quest Cable Tray. Designed to extend the length of ceiling drop threaded rods (Quest# CT0011-03). To complete any configuration of wire mesh cable tray, hardware such as this product maybe required.
- •For use with Cable Tray Threaded Ceiling rods
- •Designed to extend the length of ceiling drop threaded rods (Quest #CT0011-03)
- •Zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 4 POLE 120V-DC CONTROL RELAY (ARD440SR)
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- NVENT CADDY J-Hook 2in. with Angle Bracket (CAT32HPAB)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- Quest Mfg Cable Supports