Shop All Shelving & Rack Accessories
Quest Mfg
Locking Storage Drawer Shelf, 2U, 19" x 24"D, Black
Mfr # ES1319-0214
Zoro # G606602445
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decking Material Cold Rolled Steel
- Color Black
- Wire Shelving Finish Electro Static Powder Coat
- Overall Depth 26.5
- Overall Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES1319-0214
- Zoro # G606602445
- UPC # 800118022020
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 26.5 |
Overall Height | 3.5 |
Overall Width | 19 |
Length | 26.5 |
Details
Decking Material | Cold Rolled Steel |
Color | Black |
Wire Shelving Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Net Weight | 14.25 |
Assembled/Unassembled | Unassembled |
Description
These Locking Storage Drawer Shelves are ideal for mounting under keyboard shelves. They provide a safe location to lockup software disks and user manuals in close vicinity to the server control station. They are available in 3.5" and 7" heights. May be used for an open frame rack installation or inside an enclosure. These drawers come complete with a set of #12-24 mounting screws and have a black powdercoat microfinish to match rack and enclosure color.
- •Locking Drawer to Secure CD's and User Manuals
- •Top of Drawer is Ideal for Mounting of Monitor
- •Rails Extend from 14" to 27"
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Clear (QTB304CUP)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- RAYMOND PRODUCTS Raymond Products 3825 Panel Mover 5" Phenolic 2 Swivel 2 Rigid 3 Standard Uprights (3825)
- KNAPE & VOGT Standard Shelf 36In Anochrome (80ANO36)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- GRAYLINE SHELF RACK 10.25 in.H (40183)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- Quest Mfg Shelving & Rack Accessories