Shop All Keyboard and Mouse Trays & Covers
Quest Mfg
Keyboard Shelf With Reversible Mouse Tray, 1U, 19" x 8"D, Black
Mfr # ES1019-0108
Zoro # G506580171
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5
- Width 19
- Depth 8.5
- Height 1.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES1019-0108
- Zoro # G506580171
- UPC # 800118020194
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 8.5 |
Width | 19 |
Depth | 8.5 |
Height | 1.75 |
Details
Color | Black |
For Use With | Wall Mounts, Floor Enclosures |
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Assembly | Not Required |
Description
This Fixed Keyboard & Mouse Shelf is designed for use in standard open frame 2-post floor racks and floor enclosures. It is designed to accomodate most keyboards, and has a reversible mouse shelf. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Fixed Keyboard and Mouse Design
- •Mounts in 1 Rack Unit
- •Heavy Duty Cold Rolled Steel 18AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 8 Pack (ML7-12MP8317412)
- KELLYREST Lift N Lock Leverless Keyboard Tray w/Mouse Platform (KCS69575)
- KELLYREST Underdesk Keyboard Drawer, Mse Platform-Gray (KCS39180)
- 3M Keyboard Tray, Height/Tilt Adjust, 25-1/2"x12", 23" Track, BK (MMMAKT90LE)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- Quest Mfg Keyboard and Mouse Trays & Covers