Shop All Keyboard and Mouse Trays & Covers
Quest Mfg
Keyboard Shelf With Pull-Out Mouse Tray, 1U, 19" x 15"D, Black
Mfr # ES1119-0115
Zoro # G106580137
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 19
- Height 3.5
- Depth 24
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # ES1119-0115
- Zoro # G106580137
- UPC # 800118020200
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 24 |
Width | 19 |
Height | 3.5 |
Depth | 24 |
Details
Color | Black |
Material | Cold Rolled Steel |
Assembly | Not Required |
For Use With | Wall Mounts, Floor Enclosures |
Finish | Electro Static Powder Coat |
Description
This Slide-Out Keyboard & Mouse Shelf is designed for use in standard open frame 2-post floor racks and floor enclosures. It is designed to accomodate most keyboards, and has a slide-out mouse shelf. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Hide-A-Way Keyboard Design
- •4-Rail Attachment for Mounting of Monitor
- •Heavy Duty Cold Rolled Steel 16AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Crown Battery 6CE220 (ML200-633)
- STEREN BNC-BNC RG59 Cable, 3ft (205-521)
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- OFFICESOURCE Keyboard Systems Slide Out Keyboard System (OSF500BK)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- KELLYREST Lift N Lock Leverless Extended Keyboard Tray (KCS69510)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- TRIPP LITE Under-Desk Clamp Storage Tray W/ Built-In Mouse Pad And Wrist Rest (DMUDSC)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- Quest Mfg Keyboard and Mouse Trays & Covers