Shop All Cable Supports
Quest Mfg
J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4"
Mfr # JH-4-03
Zoro # G406582053
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 7.25
- Length 5.25
- For Use On All Quest Manufacturing Asccessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # JH-4-03
- Zoro # G406582053
- UPC # 800118023348
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 7.25 |
Length | 5.25 |
Width | 1.8 |
Details
Color | Silver |
Material | Steel |
For Use On | All Quest Manufacturing Asccessories |
Description
Quest offers a low-profile, easy-to-install anchored hook that hangs and bundles cable for a safe and proper installation of facility wiring in the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 0.75" (JH-075-03)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG M10 Threaded Rod Couplers For Cable Tray, 1-1/2" (CT0051-1040-03)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- Quest Mfg Cable Supports