Shop All Cable Supports
Quest Mfg
J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2"
Mfr # JH-2-03
Zoro # G206582055
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 5
- For Use On All Quest Manufacturing Asccessories
- Length 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # JH-2-03
- Zoro # G206582055
- UPC # 800118023331
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 5 |
Length | 3.4 |
Width | 1.6 |
Details
Color | Silver |
Material | Steel |
For Use On | All Quest Manufacturing Asccessories |
Description
Quest offers a low-profile, easy-to-install anchored hook that hangs and bundles cable for a safe and proper installation of facility wiring in the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Vertical D-Ring Cable Manager, 25 Cables, 1U, Black (VD-00-025)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- Quest Mfg Cable Supports