Shop All Cable Supports
Quest Mfg
J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 0.75"
Mfr # JH-075-03
Zoro # G506582052
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use On All Quest Manufacturing Asccessories
- Length 1.3
- Width 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # JH-075-03
- Zoro # G506582052
- UPC # 800118023317
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 1.3 |
Width | 1.3 |
Height | 4.5 |
Details
Color | Silver |
Material | Steel |
For Use On | All Quest Manufacturing Asccessories |
Description
Quest offers a low-profile, easy-to-install anchored hook that hangs and bundles cable for a safe and proper installation of facility wiring in the ceiling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- QUEST MFG Vertical D-Ring Cable Manager, 25 Cables, 1U, Black (VD-00-025)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- Quest Mfg Cable Supports