Shop All Cable Supports
Quest Mfg
Horizontal Large Finger Duct With Hinged Cover, 70-90 Cables, 2U, 19", Black
Mfr # HF19-02-70H
Zoro # G706597825
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Length 3.4
- Height 3.5
- For Use On Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # HF19-02-70H
- Zoro # G706597825
- UPC # 800118023461
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 3.4 |
Height | 3.5 |
Width | 19 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Finger-Duct Cable Managers organize networking cables in server rooms and network enclosures. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG Vertical D-Ring Cable Manager, 25 Cables, 1U, Black (VD-00-025)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- Quest Mfg Cable Supports