Shop All Cable Supports
Quest Mfg
Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black
Mfr # HF19-01-40H
Zoro # G806597824
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- For Use On Wall Mounts, Floor Enclosures
- Length 3.4
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # HF19-01-40H
- Zoro # G806597824
- UPC # 800118023454
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 3.4 |
Height | 1.75 |
Width | 19 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Finger-Duct Cable Managers organize networking cables in server rooms and network enclosures. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- IDEAL Tone Generator (62-160)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- NVENT CADDY CADDY Speed Link SLK with Y-Toggle, 44lb Static Load (SLK15Y300L3)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- Quest Mfg Cable Supports