Shop All Cable Supports
Quest Mfg
Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black
Mfr # HF19-01-110DH
Zoro # G906597823
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Length 6.9
- For Use On Wall Mounts, Floor Enclosures
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # HF19-01-110DH
- Zoro # G906597823
- UPC # 800118023478
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 6.9 |
Height | 1.75 |
Width | 19 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Finger-Duct Cable Managers organize networking cables in server rooms and network enclosures. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plate , 1.3" (JH-13-03)
- QUEST MFG M10 Threaded Rod Couplers For Cable Tray, 1-1/2" (CT0051-1040-03)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 0.75" (JH-075-03)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- Quest Mfg Cable Supports