Shop All Cable Supports
Quest Mfg
Horizontal Dual Large Finger Duct With Hinged Covers, 140-190 Cables, 2U, 19", Black
Mfr # HF19-02-190DH
Zoro # G606597833
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Length 6.9
- Height 3.5
- For Use On Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # HF19-02-190DH
- Zoro # G606597833
- UPC # 800118023485
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 6.9 |
Height | 3.5 |
Width | 19 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
Quest Finger-Duct Cable Managers organize networking cables in server rooms and network enclosures. The finger-duct design with dual hinged removable covers allows installers to channel cables with ease. Our cable managers protect system critical cables from snags, and prevents needless damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plate , 1.3" (JH-13-03)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- Quest Mfg Cable Supports