Shop All Cable Supports
Quest Mfg
Horizontal Cable Manager, Single Rings, 1U, 50 Cables, 19", Black
Mfr # HC19-01-050
Zoro # G606597826
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Width 19
- For Use On Wall Mounts, Floor Enclosures
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # HC19-01-050
- Zoro # G606597826
- UPC # 800118020613
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 19 |
Length | 4 |
Height | 1.75 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
These Horizontal Ring Cable Managers are designed for use with any standard size open frame racks, wall enclosures and floor enclosures. They have a single-sided design and are available in a 1U version with cable capacity of up to 50 cables, and a 2U version for up to 100 cables. These cable managers have a black microfinish to match Quest rack and enclosure color.
- •Designed to Organize your Network Cables
- •Flexible Nylon Single Ring Design
- •Holds up to 50 Cables in a 1U Space
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- ICC MODULE, CAT 6, HD, 25PK, WHITE (IC107F6CWH)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG M10 Threaded Rod Couplers For Cable Tray, 1-1/2" (CT0051-1040-03)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plate , 1.3" (JH-13-03)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- Quest Mfg Cable Supports