Shop All Accent Furniture and Storage
Quest Mfg
Home Theatre Rack with Shelves, 16U, 3' x 19" x 25", Black
Mfr # HT6019-16-02
Zoro # G806602528
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 24
- Overall Length 24
- Overall Height 36
- Frame Material Cold Rolled Steel
- Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # HT6019-16-02
- Zoro # G806602528
- UPC # 800118022129
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 24 |
Overall Length | 24 |
Overall Height | 36 |
Width | 22.5 |
Details
Frame Material | Cold Rolled Steel |
Color | Black |
Finish | Electro Static Powder Coat |
Assembly | Not Required |
Description
These Home Theater Enclosures are designed for A/V home theater or bar installations. Each unit includes pre-installed shelves, removable vented side panels, front threaded tapped rails, locking soft white casters for reduced floor scuffing, and stainless steel push-pull handles. Offered pre-assembled in a black powdercoat microfinish, these cabinets are available in 3ft. and 5ft. heights.
- •Comes Complete with Pre-Installed Shelving
- •Includes Removable Vented Side Panels
- •Locking Soft Wite Casters to Protect the Floor
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Small (QI003013.S)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- WAYBORN FURNITURE & ACCESS 28H Mission Style Oak Round Table - Brown (9069)
- Quest Mfg Accent Furniture and Storage