Shop All Cable Supports
Quest Mfg
Floor Enclosure Vertical Cable Manager, Duct with Cover, 70 Cables per Side, 6ft, Black
Mfr # VF-07-140
Zoro # G006597822
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Width 2.2
- Length 6.4
- For Use On Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VF-07-140
- Zoro # G006597822
- UPC # 800118021726
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2.2 |
Length | 6.4 |
Height | 72 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
These Vertical Cable Manager are designed for use with Quest Floor Enclosures. We also offers a version supporting 2-post open frame racks. Constructed of a steel mounting plate with dual-sided finger duct, these managers have a cable capacity between 100 and 140 cables depended on the selected version. These cable managers have a black microfinish, and comes complete with mounting hardware.
- •To Organize your Network Cables in a Floor Enclosure
- •Easy Access Dual-Sided Finger-Duct Design
- •Holds up to 70 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- QUEST MFG M10 Threaded Rod Couplers For Cable Tray, 1-1/2" (CT0051-1040-03)
- QUEST MFG Vertical D-Ring Cable Manager, 25 Cables, 1U, Black (VD-00-025)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- Quest Mfg Cable Supports