Shop All Cable Supports
Quest Mfg
Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black
Mfr # VF-07-100
Zoro # G906597830
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- For Use On Wall Mounts, Floor Enclosures
- Height 72
- Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VF-07-100
- Zoro # G906597830
- UPC # 800118020705
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 72 |
Width | 1.6 |
Length | 4 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
These Vertical Cable Manager are designed for use with Quest Floor Enclosures. We also offers a version supporting 2-post open frame racks. Constructed of a steel mounting plate with dual-sided finger duct, these managers have a cable capacity between 100 and 140 cables depended on the selected version. These cable managers have a black microfinish, and comes complete with mounting hardware.
- •To Organize your Network Cables in a Floor Enclosure
- •Easy Access Dual-Sided Finger-Duct Design
- •Holds up to 50 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, 110-120V (9001K11J1R)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- SOUTHWIRE Quick Shot Bridle Ring 1-1/2 Loop Concrete Nail And Washer (BR-150-SSC)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- GARDNER BENDER LowVolt Data Cable Stple, Blue, 1/4", PK100 (PTP-100)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- Quest Mfg Cable Supports