Shop All Cable Supports
Quest Mfg
Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 4ft, Black
Mfr # VF-04-100
Zoro # G706597832
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cold Rolled Steel
- Height 48
- Width 1.6
- For Use On Wall Mounts, Floor Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # VF-04-100
- Zoro # G706597832
- UPC # 800118021719
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 48 |
Width | 1.6 |
Length | 4 |
Details
Color | Black |
Material | Cold Rolled Steel |
For Use On | Wall Mounts, Floor Enclosures |
Description
These Vertical Cable Manager are designed for use with Quest Floor Enclosures. We also offers a version supporting 2-post open frame racks. Constructed of a steel mounting plate with dual-sided finger duct, these managers have a cable capacity between 100 and 140 cables depended on the selected version. These cable managers have a black microfinish, and comes complete with mounting hardware.
- •To Organize your Network Cables in a Floor Enclosure
- •Easy Access Dual-Sided Finger-Duct Design
- •Holds up to 50 Cables per Side
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- Quest Mfg Cable Supports