Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Vented Mesh Door, 45U, 7' x 27"W x 34"D, Black
Mfr # FE7319-45-02
Zoro # G906580344
product price: $1,626.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,626.99
Free 30-Day Returns
Key Features
- Height 88
- Width 27.5
- Depth 36
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE7319-45-02
- Zoro # G906580344
- UPC # 800118021474
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 88 |
Width | 27.5 |
Depth | 36 |
Length | 36 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 730 Series Floor Enclosures have a 27.5" width by a 36" depth, featuring a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. The rack has a spacious interior from the outer panels, making it ideal for 19” wide mounting on front and rear adjustable rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- HONEYWELL R845A1030 Switching (R845A1030)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- Quest Mfg Voice & Data Communication Cabinets