Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Vented Mesh Door, 45U, 7' x 23"W x 31"D, Black
Mfr # FE7119-45-02
Zoro # G106580342
original price:
$1,580.99
9% off
new price: $1,436.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,436.99
Free 30-Day Returns
Key Features
- Height 88
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE7119-45-02
- Zoro # G106580342
- UPC # 800118021399
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 88 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 710 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- Quest Mfg Voice & Data Communication Cabinets