Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Vented Mesh Door, 34U, 5' x 23"W x 31"D, Black
Mfr # FE7119-34-02
Zoro # G206580358
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Height 69
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # FE7119-34-02
- Zoro # G206580358
- UPC # 800118021351
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 69 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 710 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- Quest Mfg Voice & Data Communication Cabinets