Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Vented Mesh Door, 28U, 4' x 27"W x 42"D, Black
Mfr # FE7419-28-02
Zoro # G506580362
product price: $1,331.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Height 59
- Width 27
- Depth 42
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE7419-28-02
- Zoro # G506580362
- UPC # 800118023096
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 59 |
Width | 27 |
Depth | 42 |
Length | 42 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest's largest enclosures, the 740 Series Floor Enclosures, have a 27" width by 42" depth. The series features a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. The rack has a large spacious interior from the outer panels, making it ideal for 19” wide mounting on front and rear adjustable rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- NVENT HOFFMAN Shelf, Steel, Black, Holds Equipment (D19FVT69B)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- NVENT HOFFMAN Cable Manager, Vertical, 6in. H x 84in. L (DV6D7)
- Quest Mfg Voice & Data Communication Cabinets