Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 45U, 7' x 27"W x 34"D, Black
Mfr # FE4319-45-02
Zoro # G706580360
product price: $1,793.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Height 88
- Width 27.5
- Depth 36
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE4319-45-02
- Zoro # G706580360
- UPC # 800118021146
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 88 |
Width | 27.5 |
Depth | 36 |
Length | 36 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 430 Series Floor Enclosures have a 27.5" width by a 36" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. The rack has a spacious interior from the outer panels, making it ideal for 19” wide mounting on front and rear adjustable rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Toggle Switch, On/Off, DPST (128374)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- Quest Mfg Voice & Data Communication Cabinets