Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 45U, 7' x 23"W x 23"D, Black
Mfr # FE4019-45-02
Zoro # G306580340
product price: $1,361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,361.99
Free 30-Day Returns
Key Features
- Height 88
- Width 23
- Depth 23
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE4019-45-02
- Zoro # G306580340
- UPC # 800118020361
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 88 |
Width | 23 |
Depth | 23 |
Length | 23 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 400 Series Floor Enclosures have a 23" width by a 23" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- Quest Mfg Voice & Data Communication Cabinets