Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 31"D, Black
Mfr # FE4119-45-02
Zoro # G406580363
product price: $1,530.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,530.99
Free 30-Day Returns
Key Features
- Height 88
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Mfg
- MFR # FE4119-45-02
- Zoro # G406580363
- UPC # 800118020460
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 88 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 410 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- Quest Mfg Voice & Data Communication Cabinets